- 24 in Width
- 36 in Length
- Green Color
description
- Ideal use for light welding
features
- FR treated 9 oz. green 100% cotton sateen fabric protects chest and torso from sparks
- Adjustable cotton straps for a custom fit
- Available in lengths 24x36" & 24x42"
| Length | 36 in |
| Width | 24 in |
| Fabric | Cotton Twill |
| Color | Green |
| Clothing Type | Bib Aprons |
| Size | 24 in x 36 in |
| Sustainability | Reusable/Launderable |
| Standard | ASTM D6413, Taa Comp |
| Weight | 0.56 LB |
| EAN or UPC | 662909004505 |

