- Ladies Glove Size
description
- Used for warehousing, parts handling, assembly and food processing.
features
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as a glove liner
- Ladies' size for true fit on female hands
| Cuff | Knit Wrist |
| Glove Size | Ladies |
| Color | Gray |
| Gauge | 7 |
| Color2 | Gray |
| Weight | 11.0 LB |
| EAN or UPC | 662909070920 |

