- White Color
- Nylon Lining
description
- Ideal for use in a variety of industries including diffusion furnaces, quartz wafer boats, burn-in ovens, PWB handling after wave soldering
- ceramics, porcelains
- food processing and handling.
features
- Packaged for Class 100 (ISO5/M3.5) applications
- Wet or dry contact temperatures from 78F to 450F (-61.4C to 232C)
- PolyTuff silicone elastomer is sulfur-free. Excellent resistance to chemicals, solder and fluxes
- RoHS Compliant
| Coating | Silicone |
| Liner Material | Nylon |
| Length | 12 in |
| Standard | 209e Class100, Taa Comp, ISO 5 (Class 100) |
| Hem | Hemmed |
| Polymer | Silicone |
| Lining | Nylon |
| Grip | Smooth |
| Coating Color | White |
| Size | XL |
| Temperature Resistant | Extreme Cold |
| Glove Size | X-Large |
| Cuff | Open |
| Construction | Supported |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Dry Instructions | Hang Dry |
| Coating Coverage | Full Hand |
| Color | White |
| Wash Instructions | Machine Wash |
| Weight | 1.0 LB |
| EAN or UPC | 616314279119 |

