- 2XL Size
- Natural Color
| Chromium VI Free | Yes |
| Cuff | Slip-On |
| Chromiumvi Free | Yes |
| Color | Natural |
| Grade | Regular |
| Wash Instructions | Do Not Wash |
| Glove Size | 2X-Large |
| Stitching | Nylon |
| Size | 2XL |
| Thumb | Keystone |
| Hide | Top Grain Goatskin |
| Construction | Cut-and-Sewn |
| Weight | 3.85 LB |
| EAN or UPC | 616314156533 |

