- 3X-Large Size
- Regular Grade
| Chromium VI Free | Yes |
| Thumb | Keystone |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Goatskin |
| Stitching | Nylon |
| Weight | 28.22 LB |
| EAN or UPC | 616314156540 |
| Chromium VI Free | Yes |
| Thumb | Keystone |
| Color | Natural |
| Cuff | Slip-on |
| Hide | Top Grain Goatskin |
| Stitching | Nylon |
| Weight | 28.22 LB |
| EAN or UPC | 616314156540 |