- XL Size
- Natural Color
| Size | XL |
| Chromiumvi Free | Yes |
| Chromium VI Free | Yes |
| Construction | Cut-and-Sewn |
| Cuff | Slip-On |
| Grade | Premium |
| Hide | Top Grain Goatskin |
| Color | Natural |
| Stitching | Nylon |
| Glove Size | X-Large |
| Wash Instructions | Do Not Wash |
| Thumb | Keystone |
| Weight | 0.29 LB |
| EAN or UPC | 616314009105 |

