- XS Size
- A4 Cut Level
- HPPE Liner Material
description
- Used for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling, construction and other general duty applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Thermo Plastic Rubber (TPR) molded finger, thumb and back hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Cut Level | A4 |
| Glove Size | X-Small |
| Coating | Polyurethane |
| Coating Coverage | Palm & Fingers |
| Wash Temperature | 104 ⁰F |
| Liner Material | HPPE |
| Color | Gray |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I P, ANSI Method TDM, ANSI Gram 1850, ANSI Cut 4, ANSI Cut 9 A4 |
| CRH | 9:5 |
| Dry Instructions | Hang Dry |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Gauge | 10 |
| Coating Color | Gray |
| Wash Instructions | Machine Wash |
| Impact | Finger, Thumb, Back of Hand |
| Construction | Coated Seamless Knit |
| Grip | Flat |
| Size | XS |
| Weight | 44.09 LB |
| EAN or UPC | 662909009548 |

