- Green Color
- Large Glove Size
- Nitrile Coating
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar® fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| Coating Color | Black |
| Color | Green |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Gauge | 10 |
| CRH | 3:9 |
| Weight | 0.58 LB |
| EAN or UPC | 662909500991 |

