- S Size
- A4 Cut Level
- Aramid Liner Material
description
- Used for material handling, glass handling operations, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Antimicrobial gloves are non-toxic and non-corrosive and complies with FDA, EPA and USDA standards for food contact
- Complies with FDA food handling requirements 21 CFR, Part 177
| Coating | Nitrile |
| Wash Temperature | 104 ⁰F |
| Gauge | 10 |
| Grip | Foam |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Glove Size | Small |
| Size | S |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Dry Instructions | Tumble Dry |
| Construction | Coated Seamless Knit |
| CRH | 2:7 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cut Level | A4 |
| Color | Green |
| Cuff | Knit Wrist |
| Liner Material | Aramid |
| Standard | EN 388 A 4, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 2300, ANSI Cut 3, ANSI Cut 9 A4, ANSI Abrasion 4 |
| Bleach | Do Not Bleach |
| Weight | 1.25 LB |
| EAN or UPC | 662909712851 |

