- M Size
description
- Ideal for applications involving assembly, construction, inspection, material and refuse handling, and landscaping.
features
- Seamless knit polyester shell offers increased comfort and dexterity
- Latex sandy foam coating provides a superior grip in dry and wet conditions
- Knit wrist helps prevent dirt and debris from entering the glove
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Gauge | 13 |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Dry Temperature | Low Heat |
| Coating Color | Blue |
| EN 388 | 2131 |
| Coating Coverage | Palm, Fingers & Knuckles |
| Standard | EN 388 2131, EN 388 2016 2131, EN 388 A 2, EN 388 C 1, EN 388 T 3, EN 388 P 1, ANSI Abrasion 3, ANSI Abrasion Cycles 1200 |
| Color2 | Blue |
| Coating | Latex |
| EN 388 A | 2 |
| EN 388 P | 1 |
| EN 388 C | 1 |
| Cuff | Knit Wrist |
| Liner Material | Polyester |
| EN 388 T | 3 |
| Size | M |
| EN 388 2016 | 2131 |
| Color | Blue |
| Wash Temperature | 104 ⁰F |
| Glove Size | Medium |
| Construction | Coated Seamless Knit |
| Dry Instructions | Tumble Dry |
| Grip | Sandy |
| Weight | 0.67 LB |
| EAN or UPC | 662909556899 |

