- White Color
- 2X-Small Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Dry Temperature | Low Heat |
| Gauge | 13 |
| Silicone Free | Yes |
| Wash Temperature | 104 ⁰F |
| Coating Color | Gray |
| Standard | EN 388 2016 4443EX, EN 388 A 4, EN 388 C 4, EN 388 T 4, EN 388 P 3, EN 388 N E, EN 388 I X, ANSI Method TDM, ANSI Gram 2687, ANSI Cut 4, ANSI Cut 9 A5 |
| Construction | Coated Seamless Knit |
| Cut Level | A5 |
| Dry Instructions | Tumble Dry |
| Coating | Polyurethane |
| Liner Material | PolyKor |
| Bleach | Do Not Bleach |
| Color | White |
| Grip | Flat |
| CRH | 1:8 |
| Size | XXS |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Instructions | Machine Wash |
| Glove Size | 2X-Small |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Weight | 0.1 LB |
| EAN or UPC | 662909503930 |

