- Gray Color
- 3X-Large Glove Size
- Uncoated
description
- Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
features
- HPPE blended yarns offer exceptional cut and slash resistance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Superior washability, can be washed repeatedly and will retain its performance after multiple washings
- Complies with FDA food handling requirements 21 CFR, Part 177
- Color coded hems for easy size identification
| Wash Instructions | Machine Wash |
| Cuff | Knit Wrist |
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Cut Level | A4 |
| Coating | Uncoated |
| Construction | Seamless Knit |
| Glove Size | 3X-Large |
| Wash Temperature | 131 ⁰F |
| Color | Gray |
| Gauge | 13 |
| CRH | 1:6 |
| Bleach | Bleach |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | 3XL |
| Standard | EN 388 2016 3X41DX, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 1, EN 388 N D, EN 388 I X, ANSI Method TDM, ANSI Gram 1966, ANSI Cut 4, ANSI Cut 9 A4, 21 CFR |
| Liner Material | HPPE |
| Weight | 1.65 LB |
| EAN or UPC | 662909559043 |

