- 2XL Size
- A2 Cut Level
- PolyKor Liner Material
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating | Nitrile |
| Coating Color | Black |
| Wash Instructions | Machine Wash |
| Gauge | 13 |
| Color | White |
| CRH | 2:5 |
| Construction | Coated Seamless Knit |
| Cuff | Knit Wrist |
| Standard | EN 388 2016 4442BX, EN 388 A 4, EN 388 C 4, EN 388 T 4, EN 388 P 2, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 976, ANSI Cut 2, ANSI Cut 9 A2 |
| Dry Instructions | Tumble Dry |
| Bleach | Do Not Bleach |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Grip | Foam |
| Size | 2XL |
| Cut Level | A2 |
| Glove Size | 2X-Large |
| Coating Coverage | Palm & Fingers |
| Liner Material | PolyKor |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Weight | 2.62 LB |
| EAN or UPC | 662909557414 |

