- Blue Color
- Medium Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- Seamless construction offers increased comfort and breathability
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Sandy Nitrile coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Cuff | Knit Wrist |
| Coating | Nitrile |
| CRH | 7:2 |
| Coating Coverage | Palm & Fingers |
| Color | Blue |
| Coating Color | Blue |
| Gauge | 13 |
| Glove Size | Medium |
| Weight | 0.0 LB |
| EAN or UPC | 662909124869 |

