- M Size
- A6 Cut Level
- Aramid, PolyKor Liner Material
description
- Used for material handling, glass handling operations, metal fabrication, steel handling, fishing industries, sanitation, general maintenance, woodworking, waste handling and recycling.
features
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid blended shell is lightweight, has excellent dexterity, tactile sensitivity and cut resistance while also providing protection in heat resistant applications, where sparks and minor flames are present
- Foam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Arc rating: ATPV 4.4 cal/cm2
| Resistance Type | Arc Rated, Cut Resistant |
| Construction | Coated Seamless Knit |
| Standard | EN 388 T 4, EN 388 P 2, EN 388 N F, EN 388 I X, ANSI Method TDM, ANSI Gram 3999, ANSI Cut 9 A6, ANSI Abrasion 4, ANSI Abrasion Cycles 3000, ANSI Puncture 3 |
| Glove Size | Medium |
| Task | Electrical |
| HRC Method | ATPV |
| Liner Material | Aramid, PolyKor |
| Wash Instructions | Machine Wash |
| Coating Color | Black |
| Color | Green |
| Cuff | Knit Wrist |
| Size | M |
| HRC Level | 1 |
| HRC Cal | 7.6 |
| Coating Coverage | Palm & Fingers |
| Grip | Foam |
| Bleach | Do Not Bleach |
| CRH | 6:6 |
| Coating | Nitrile |
| Gauge | 13 |
| Cut Level | A6 |
| Wash Temperature | 104 ⁰F |
| Dry Instructions | Hang Dry |
| Weight | 28.88 LB |
| EAN or UPC | 662909712905 |

