- Salt and Pepper Color
- X-Large Glove Size
- Nitrile Coating
description
- Ideal for petrochem, construction, auto repair, demo, mining, and fabrication.
features
- High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance
- Nitrile-coated padded palm for enhanced wet & dry grip
- Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
| Color | Salt and Pepper |
| Glove Size | X-Large |
| Coating Color | Red |
| Coating | Nitrile |
| CRH | 5:5 |
| Cuff | Knit Wrist |
| Weight | 0.32 LB |
| EAN or UPC | 662909500601 |

