- L Size
description
- Ideal for manufacturing and assembly applications where abrasion, cut and puncture resistance is required.
features
- Air-infused PVC palm coat for excellent wet and dry grip
- Economical alternative to nitrile palm coats for general light duty applications, ideal for work with adhesives
- Seamless liner provides excellent tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Good resistance to petroleum products
- Abrasion-resistant
| Standard | EN 388 3131, EN 388 2016 3131X, EN 388 A 3, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 I X, ANSI Abrasion 3, ANSI Abrasion Cycles 1400 |
| EN 388 2016 | 4131 |
| EN 388 P | 1 |
| Gauge | 15 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Wash Temperature | 104 ⁰F |
| Color2 | Black |
| Liner Material | Nylon |
| Size | L |
| EN 388 T | 3 |
| Wash Instructions | Machine Wash |
| Coating | PVC |
| Grip | Foam |
| Dry Temperature | Low Heat |
| EN 388 | 4131 |
| Glove Size | Large |
| EN 388 A | 4 |
| Construction | Coated Seamless Knit |
| Coating Color | Blue |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Color | Black |
| Bleach | Do Not Bleach |
| EN 388 C | 1 |
| Dry Instructions | Tumble Dry |
| Weight | 1.25 LB |
| EAN or UPC | 662909713070 |

