- 2XL Size
- Nylon Liner Material
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
| Glove Size | 2X-Large |
| Bleach | Do Not Bleach |
| Dry Instructions | Tumble Dry |
| Coating Color | Black |
| Dry Temperature | Low Heat |
| Coating | Polyurethane |
| Size | 2XL |
| Coating Coverage | Palm & Fingers |
| Gauge | 13 |
| Liner Material | Nylon |
| Wash Temperature | 104 ⁰F |
| Standard | EN 388 4131, EN 388 2016 4131, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, ANSI Abrasion 4, ANSI Abrasion Cycles 7751 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Cuff | Knit Wrist |
| Construction | Coated Seamless Knit |
| Silicone Free | Yes |
| Wash Instructions | Machine Wash |
| Grip | Flat |
| Color | Black |
| Weight | 0.6 LB |
| EAN or UPC | 662909072801 |

