- M Size
features
- 13 Gauge Nylon Shell Knit
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| EN 388 T | 3 |
| EN 388 2016 | 431 |
| Liner Material | Nylon |
| Wash Instructions | Machine Wash |
| Bleach | Do Not Bleach |
| Coating | Polyurethane |
| Standard | EN 388 4131, EN 388 2016 4131X, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N X, ANSI Abrasion 4, ANSI Abrasion Cycles 7751 |
| Size | M |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Color | Gray |
| EN 388 A | 4 |
| Glove Size | Medium |
| Color2 | Gray |
| Construction | Coated Seamless Knit |
| Wash Temperature | 104 ⁰F |
| EN 388 | 431 |
| Grip | Flat |
| Dry Instructions | Tumble Dry |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Silicone Free | Yes |
| Coating Color | Gray |
| Dry Temperature | Low Heat |
| EN 388 P | 1 |
| Weight | 0.36 LB |
| EAN or UPC | 662909071026 |

