- Gray Color
- Medium Glove Size
- Nitrile Coating
description
- Ideal for petrochem, construction, auto repair, demo, mining, and fabrication.
features
- High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
| Coating Color | Black |
| Glove Size | Medium |
| Cuff | Knit Wrist |
| Coating | Nitrile |
| CRH | 5:2 |
| Color | Gray |
| Weight | 30.87 LB |
| EAN or UPC | 662909558800 |

