- Blue Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Gauge | 15 |
| Size | L |
| Color | Blue |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Glove Size | Large |
| Cuff | Knit Wrist |
| CRH | 6:2 |
| Liner Material | PolyKor |
| Bleach | Do Not Bleach |
| Wash Instructions | Machine Wash |
| Dry Temperature | Low Heat |
| Coating Coverage | Palm & Fingers |
| Standard | EN 388 2016 4542CX, EN 388 A 4, EN 388 C 5, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1250, ANSI Cut 3, ANSI Cut 9 A3 |
| Coating Color | Black |
| Grip | Foam |
| Coating | Nitrile |
| Cut Level | A3 |
| Dry Instructions | Tumble Dry |
| Wash Temperature | 104 ⁰F |
| Weight | 14.77 LB |
| EAN or UPC | 662909559197 |

