- Black Color
- 2X-Large Glove Size
- Nylon Material
description
- Used in refrigerated areas, utilities, food processing, commercial fishing, construction, outdoor winter activities and recreation.
features
- Seamless construction for a comfortable fit
- Acrylic terry lined gloves provide economical cold weather protection
- Sandy Nitrile coating provides superior grip in dry, wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Excellent thermal insulation
- Launderable for extended life and to reduce replacement costs
| Coating Coverage | Palm, Fingers & Knuckles |
| Glove Size | 2X-Large |
| Gauge | 15 |
| Color | Black |
| Material | Nylon |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Weight | 13.0 LB |
| EAN or UPC | 662909059796 |

