- Large Glove Size
description
- Used in electronic and computer assembly, quality control, inspection and general assembly.
features
- Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Silicone Free
- Knit Wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
- DMF Free
| Cuff | Knit Wrist |
| EN 388 | 431 |
| Color2 | Black |
| Bleach | Do Not Bleach |
| Size | L |
| EN 388 2016 | 431 |
| EN 388 A | 4 |
| Silicone Free | Yes |
| EN 388 P | 1 |
| Wash Temperature | 104 ⁰F |
| Liner Material | Nylon |
| Standard | EN 388 4131, EN 388 2016 4131XX, EN 388 A 4, EN 388 C 1, EN 388 T 3, EN 388 P 1, EN 388 N X, EN 388 I X, ANSI Abrasion 4, ANSI Abrasion Cycles 4505 |
| Glove Size | Large |
| Color | Black |
| Coating | Polyurethane |
| Construction | Coated Seamless Knit |
| Dry Instructions | Tumble Dry |
| Gauge | 15 |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Grip | Flat |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| EN 388 T | 3 |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Weight | 1.1 LB |
| EAN or UPC | 662909073020 |

