- M Size
- A2 Cut Level
description
- Ideal for electronics, glass cutting, sheet metal handling, parts assembly, sharp small parts handling and construction.
features
- HPPE blended shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- Seamless construction offers increased comfort and breathability
- Foam Nitrile coated palm and fingers are compatible with light oils and will provide a good grip and excellent abrasion resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Complies with FDA food handling requirements 21 CFR, Part 177
| Cuff | Knit Wrist |
| Standard | EN 388 A 4, EN 388 C 3, EN 388 T 3, EN 388 P 1, EN 388 N B, EN 388 I X, ANSI Method TDM, ANSI Gram 750, ANSI Cut 2, ANSI Cut 9 A2, ANSI Abrasion 5 |
| CRH | 1:4 |
| Size | M |
| Cut Level | A2 |
| Glove Size | Medium |
| Grip | Foam |
| Sustainability | Reusable/Launderable |
| Gauge | 18 |
| Coating | Nitrile |
| Coating Coverage | Palm & Fingers |
| Construction | Coated Seamless Knit, Reinforced Thumb Crotch |
| Color | Green |
| Coating Color | Black |
| Weight | 3.15 LB |
| EAN or UPC | 662909033642 |

