- M Size
- A2 Cut Level
- PolyKor Liner Material
| Wash Temperature | 104 ⁰F |
| Liner Material | PolyKor |
| Coating Color | Gray |
| Glove Size | Medium |
| Cut Level | A2 |
| CRH | 1:3 |
| Dry Instructions | Tumble Dry |
| Coating | Polyurethane |
| Silicone Free | Yes |
| Coating Coverage | Palm & Fingers |
| Construction | Seamless Knit |
| Dry Temperature | Low Heat |
| Wash Instructions | Machine Wash |
| Size | M |
| Grip | Flat |
| Gauge | 13 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| Bleach | Do Not Bleach |
| Cuff | Knit Wrist |
| Standard | EN 388 2016 4342, EN 388 A 4, EN 388 C 3, EN 388 T 4, EN 388 P 2, ANSI Method TDM, ANSI Gram 602, ANSI Cut 9 A2, ANSI Abrasion 4, ANSI Abrasion Cycles 7200 |
| Color | Salt & Pepper |
| Weight | 0.05 LB |
| EAN or UPC | 616314276569 |

