- Black Color
- Large Glove Size
- Slip-on Cuff
description
- These glove offer protection against arc and flash fires, and are ideal for the oil & gas industry.
features
- Arc Rating: ATPV 30 cal/cm2
- PPE 3 (HRC 3)
- Reinforced soft Goatskin leather palm, fingertips and back provides superior abrasion-resistant and highly recommended for applications requiring tactile sensitivity
- Aramid fabric back for added heat resistance and strength
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Internal foam padded palm absorbs and dampens shock
- Stitched with Kevlar® adding strength and burn resistance
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Elastic closure sewn inside glove for safety and comfort
| Glove Size | Large |
| Cuff | Slip-on |
| Lining | Kevlar |
| Resistance Type | Vibration/Shock Resistant, Flame/Heat Resistant, Arc Rated, Cut Resistant |
| HRC Method | ATPV |
| HRC Cal | 30 |
| Back | Aramid |
| Task | Utility |
| Palm | Leather |
| Color | Black |
| HRC Level | 3 |
| Weight | 20.5 LB |
| EAN or UPC | 616314190780 |

