Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Black Slip-on 2X-Large Leather Palm Gloves

73-1700/XXL

Black Slip-on 2X-Large Leather Palm Gloves
Item #113044877
  • Black Color
  • 2X-Large Glove Size
  • Slip-on Cuff
Black Slip-on 2X-Large Leather Palm Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Color
  • 2X-Large Glove Size
  • Slip-on Cuff

description

  • These glove offer protection against arc and flash fires, and are ideal for the oil & gas industry.

features

  • Arc Rating: ATPV 30 cal/cm2
  • PPE 3 (HRC 3)
  • Reinforced soft Goatskin leather palm, fingertips and back provides superior abrasion-resistant and highly recommended for applications requiring tactile sensitivity
  • Aramid fabric back for added heat resistance and strength
  • Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
  • Internal foam padded palm absorbs and dampens shock
  • Stitched with Kevlar® adding strength and burn resistance
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Elastic closure sewn inside glove for safety and comfort
Cuff Slip-on
Task Utility
Resistance Type Vibration/Shock Resistant, Flame/Heat Resistant, Arc Rated, Cut Resistant
Color Black
HRC Method ATPV
Glove Size 2X-Large
Palm Leather
HRC Level 3
Lining Kevlar
HRC Cal 30
Back Aramid
Weight 22.49 LB
EAN or UPC 616314190827
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison