- L Size
- Slip-On Cuff
description
- Ideal for hot, heavy material handling, stamping, grinding, cut resistance and multitasking where welding could be part of the task.
features
- FR treated synthetic suede leather palm and finger tips for heat protection
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Stitched with Kevlar® adding strength and burn resistance
- Fourchettes between the fingers enhance the natural contour of the glove for a better fit
- Double palm offers comfort, insulation and heat protection
- Cushioned knuckles for comfort
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Elastic closure sewn inside glove for safety and comfort
- Extended slip-on cuff allows for easy on/off and forearm protection
| Color2 | Black |
| EN 388 T | 4 |
| EN 388 I | X |
| Resistance Type | Flame/Heat Resistant, Abrasion Resistant, Cut Resistant |
| EN 388 2016 | 3X42CX |
| Task | Utility |
| Wash Instructions | Do Not Wash |
| Glove Size | Large |
| EN 388 P | 2 |
| Cuff | Slip-On |
| EN 388 C | X |
| Lining | Kevlar |
| EN 388 A | 3 |
| Color | Dark Green |
| Construction | Cut-and-Sewn, Leather Palm, Reinforced Thumb Crotch |
| Palm | Synthetic Leather |
| ANSI Cut 9 | A3 |
| Sustainability | Reusable/Launderable, Recyclable via Terracycle Program |
| ANSI Method | TDM |
| Standard | EN 388 2016 3X42CX, EN 388 A 3, EN 388 C X, EN 388 T 4, EN 388 P 2, EN 388 N C, EN 388 I X, ANSI Method TDM, ANSI Gram 1155, ANSI Cut 3, ANSI Cut 9 A3 |
| ANSI Cut | 3 |
| Size | L |
| EN 388 N | C |
| EN 388 | 3X42 |
| Weight | 0.36 LB |
| EAN or UPC | 616314085666 |

