- Large Glove Size
description
- Ideal for material handling, stamping, grinding, cut resistance and multitasking where welding could be part of the task.
features
- FR treated synthetic goatskin leather palm for heat protection
- Aramid fabric back for added heat resistance and strength
- Digitized goatskin leather grip for on palm and fingers for enhanced handling power
- Internal foam padded palm absorbs and dampens shock
- Thermo Plastic Rubber (TPR) protection on fingers, knuckles and back of hand for pinch point and dorsal protection
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Stitched with Kevlar® adding strength and burn resistance
- Slip-On cuff allows for easy on and off
| Resistance Type | Impact Resistant, Vibration/Shock Resistant, Flame/Heat Resistant, Abrasion Resistant |
| Color2 | Black |
| Palm | Synthetic Leather |
| EN 388 | 3122 |
| EN 388 A | 3 |
| EN 388 T | 2 |
| Glove Size | Large |
| EN 388 2016 | 3122X |
| Cuff | Slip-on |
| EN 388 I | X |
| Back | Aramid |
| EN 388 C | 1 |
| Color | Black |
| Task | Utility |
| EN 388 P | 2 |
| Weight | 30.64 LB |
| EAN or UPC | 616314190834 |

