- Blue Color
- MENS Size
- Regular Grade
description
- Select Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Select Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Select Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Color | Blue |
| Thumb | Wing |
| Lining | Cotton |
| Stitching | Kevlar |
| Hide | Split Cowhide |
| Cuff | Gauntlet |
| Weight | 0.8 LB |
| EAN or UPC | 616314021350 |

