- L Size
- Cotton Lining
description
- Economy Grade. Ideal for welding and hot, heavy material handling.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Fully welted to protect seams from abrasions
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Liner Material | Cotton |
| Stitching | Standard |
| Lining | Cotton |
| Cuff | Gauntlet |
| Size | L |
| Glove Size | Large |
| Wash Instructions | Do Not Wash |
| Length | 14 in |
| Closure Type | Slip On |
| Thumb | Wing |
| Palm | Leather |
| Resistance Type | Flame/Heat Resistant |
| Construction | Cut-and-Sewn |
| Back | Leather |
| Task | Stick Welding |
| Grade | Economy |
| Color | Red |
| Hide | Split Cowhide |
| Weight | 1.25 LB |
| EAN or UPC | 616314010477 |

