- L Size
- Cotton Foam Lining
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Stitched with Kevlar® adding strength and burn resistance
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Cotton foam lining gives welders additional heat protection but still absorbs moisture
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Hide | Split Cowhide |
| Color | Blue |
| Grade | Economy |
| Liner Material | Cotton |
| Construction | Cut-and-Sewn |
| Size | L |
| Thumb | Wing |
| Length | 14 in |
| Back | Leather |
| Stitching | Aramid |
| Task | Stick Welding |
| Lining | Cotton Foam |
| Wash Instructions | Do Not Wash |
| Cuff | Gauntlet |
| Palm | Leather |
| Closure Type | Slip On |
| Glove Size | Large |
| Weight | 0.97 LB |
| EAN or UPC | 616314010484 |

