- Gray Color
- MENS Size
- Regular Grade
description
- Shoulder Grade. Ideal for welding and hot, heavy material handling.
features
- Shoulder Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Shoulder Split leather is economical and has a visible texture
- Fully welted to protect seams from abrasions
- Cotton lined for extra comfort
- One-piece back for extended glove life
- Wing thumb increases comfort in open-handed work
| Thumb | Wing |
| Cuff | Straight |
| Lining | Cotton |
| Color | Gray |
| Stitching | Nylon |
| Hide | Split Cowhide |
| Weight | 0.88 LB |
| EAN or UPC | 616314010446 |

