- White Color
- Nylon Lining
| Construction | Supported |
| Liner Material | Nylon |
| Grip | Smooth |
| Polymer | Silicone |
| Wash Instructions | Machine Wash |
| Coating | Silicone |
| Coating Color | White |
| Coating Coverage | Full Hand |
| Hem | Hemmed |
| Lining | Nylon |
| Wash Temperature | 104 ⁰F |
| Size | L |
| Dry Instructions | Hang Dry |
| Color | White |
| Length | 10 in |
| Cuff | Open |
| Temperature Resistant | Extreme Cold |
| Bleach | Do Not Bleach |
| Standard | Taa Comp, ISO 6 (Class 1,000) |
| Glove Size | Large |
| Weight | 27.56 LB |
| EAN or UPC | 616314280351 |

