- Gray Color
- MENS Size
- Premium Grade
description
- Ideal for foundries and hot metal handling.
features
- Heavy Side Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Heavy Side Split leather is durable and provides excellent protection due to its dense fibers
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Stitched with Kevlar® adding strength and burn resistance
- Leather gauntlet cuff for added forearm protection and allows for easy on and off
- Thick wool lining for thermal insulation
| Thumb | Straight |
| Stitching | Kevlar |
| Cuff | Gauntlet |
| Hide | Split Cowhide |
| Color | Gray |
| Lining | Wool |
| Weight | 1.32 LB |
| EAN or UPC | 616314015878 |

