- M Size
- Unlined
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Split leather band top cuff helps protect wrist area and allows for easy on and off
| Hide | Top Grain Cowhide |
| Construction | Cut-and-Sewn, Gunn Cut |
| Glove Size | Medium |
| Back | Full Leather |
| Closure Type | Slip On |
| Size | M |
| Color | Natural |
| Stitching | Kevlar |
| Lining | Unlined |
| Palm | Leather |
| Task | TIG Welding, MIG Welding |
| Grade | Regular |
| Thumb | Wing |
| Wash Instructions | Do Not Wash |
| Cuff | Band Top |
| Weight | 0.41 LB |
| EAN or UPC | 616314010552 |

