- Natural Color
- Large Size
- Regular Grade
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- Straight thumb increases comfort in closed-fisted work
- Stitched with Kevlar® adding strength and burn resistance
- Split leather gauntlet cuff for added forearm protection and allows for easy on and off
- Unlined palm for dexterity
| Cuff | Gauntlet |
| Color | Natural |
| Stitching | Kevlar |
| Thumb | Straight |
| Lining | Unlined |
| Hide | Top Grain Pigskin |
| Weight | 0.36 LB |
| EAN or UPC | 616314021114 |

