- S Size
- Unlined
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Stitched with Kevlar® adding strength and burn resistance
- Leather slip-on cuff allows for easy on and off
| Stitching | Kevlar |
| Construction | Cut-and-Sewn, Gunn Cut |
| Glove Size | Small |
| Color | Gray |
| Wash Instructions | Do Not Wash |
| Grade | Superior |
| Palm | Leather |
| Lining | Unlined |
| Hide | Top Grain Goatskin |
| Closure Type | Slip On |
| Cuff | Gauntlet |
| Thumb | Wing |
| Back | Leather |
| Task | TIG Welding, MIG Welding |
| Size | S |
| Weight | 0.22 LB |
| EAN or UPC | 616314009204 |

