- Gray Color
- Large Size
- Regular Grade
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Leather slip-on cuff allows for easy on and off
| Color | Gray |
| Thumb | Straight |
| Hide | Top Grain Goatskin |
| Lining | Unlined |
| Stitching | Kevlar |
| Cuff | Slip-on |
| Weight | 0.17 LB |
| EAN or UPC | 616314009181 |

