- M Size
- Unlined
description
- Ideal for Mig Tig welding and automotive assembly.
features
- Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Leather slip-on cuff allows for easy on and off
| Cuff | Slip-On |
| Thumb | Straight |
| Grade | Regular |
| Stitching | Kevlar |
| Size | M |
| Color | Gray |
| Lining | Unlined |
| Glove Size | Medium |
| Hide | Top Grain Goatskin |
| Construction | Cut-and-Sewn, Clute Cut |
| Weight | 0.19 LB |
| EAN or UPC | 616314009174 |

