- MENS Size
description
- Regular Weight. Used for light protection in warehousing, farming and the automotive industry.
features
- Cotton construction is breatheable and decreases hand fatigue
- Knit Wrist helps prevent dirt and debris from entering the glove
- Clute cut provides a roomy fit
- Straight thumb increases comfort in closed-fisted work
- Brown color hides the dirt and extends the wear
| Dry Instructions | Tumble Dry |
| Thumb | Straight |
| Glove Size | Mens |
| Color | Brown |
| Wash Temperature | 104 ⁰F |
| Bleach | Do Not Bleach |
| Color2 | Brown |
| Liner Material | Cotton, Polyester |
| Dry Temperature | Low Heat |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Size | MENS |
| Cuff | Knit Wrist |
| Palm | Standard |
| Construction | Clute Cut, Cut-and-Sewn |
| Wash Instructions | Machine Wash |
| Weight | 0.39 LB |
| EAN or UPC | 662909785930 |

