- XL Size
- Brown Color
description
- Used for light protection in warehousing, farming and the automotive industry.
features
- Polyester/Cotton construction is breatheable and decreases hand fatigue
- Straight thumb increases comfort in closed-fisted work
- Fleece lining is excellent for cold applications
- Jersey lining is soft, warm, flexible, and stretchy
- Brown color hides the dirt and extends the wear
- Knit wrist provides a secure fit and helps prevent dirt and debris from entering the glove
| Dry Instructions | Tumble Dry |
| Dry Temperature | Low Heat |
| Wash Temperature | 104 ⁰F |
| Cuff | Knit Wrist |
| Thumb | Straight |
| Lining | Fleece |
| Wash Instructions | Machine Wash |
| Liner Material | Cotton, Polyester |
| Color | Brown |
| Sustainability | Recyclable via Terracycle Program, Reusable/Launderable |
| Construction | Cut-and-Sewn |
| Material | Cotton, Polyester |
| Size | XL |
| Bleach | Do Not Bleach |
| Glove Size | X-Large |
| Weight | 0.82 LB |
| EAN or UPC | 662909747563 |

