- Natural Color
- X-Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Red foam lining provides excellent insulation and moisture protection
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Chromium VI Free | Yes |
| Hide | Top Grain Cowhide |
| Glove Size | X-Large |
| Thumb | Straight |
| Cuff | Slip-on |
| Color | Natural |
| Weight | 0.44 LB |
| EAN or UPC | 616314021077 |

