- White Thermal Lining, Regular Grade, Straight Thumb
- Small
- Tan
- Cowhide Leather
| Color | Tan |
| Material | Cowhide Leather |
| Style | White Thermal Lining, Regular Grade, Straight Thumb |
| Usage | Farming Construction Machine Operation Refrigeration |
| Length | 9 1/4 in |
| Cuff Style | Slip-On |
| Type | Regular Grade |
| Thickness | 1 mm |
| Color Code | Red |
| Glove Size | Small |
| Weight | 2.02 LB |
| EAN or UPC | 616314009587 |

