- L Size
- Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Top Grain leather is smooth, provides durability and dexterity
- Red thermal lining is a dense, heavy fabric that provides excellent insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Grade | Regular |
| Lining | Red Foam |
| Thumb | Keystone |
| Chromium VI Free | Yes |
| Back | Leather |
| Cuff | Slip-On |
| Hide | Top Grain Cowhide |
| Size | L |
| Glove Size | Large |
| Palm | Leather |
| Construction | Cut-and-Sewn |
| Wash Instructions | Do Not Wash |
| Color | Natural |
| Chromiumvi Free | Yes |
| Weight | 4.92 LB |
| EAN or UPC | 616314009389 |

