- Natural Color
- 2X-Large Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
- Split leather is economical and has a visible texture
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
| Color | Natural |
| Thumb | Keystone |
| Hide | Split Cowhide |
| Cuff | Slip-on |
| Glove Size | 2X-Large |
| Weight | 0.42 LB |
| EAN or UPC | 616314009761 |

