- Fleece Pile Lining, Seams-Out, Keystone Thumb
- Medium
- Natural
- Cowhide Leather
- Cotton
| Glove Size | Medium |
| Material |
Cotton Cowhide Leather |
| Color | Natural |
| Type | Premium Grade |
| Color Code | Green |
| Usage | Farming Construction Machine Operation Refrigeration |
| Cuff Style | Slip-On |
| Style | Fleece Pile Lining, Seams-Out, Keystone Thumb |
| Thickness | 1.2 mm |
| Length | 9.600 in |
| Weight | 0.383 LB |
| EAN or UPC | 616314009495 |

