- XL Size
- Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Goatskin leather palm is soft, abrasion-resistant and is highly recommended for applications requiring tactile sensitivity
- Top Grain leather is smooth, provides durability and dexterity
- White cotton lining provides insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- Meets the content requirements for Chromium VI free leather
| Glove Size | X-Large |
| Wash Instructions | Do Not Wash |
| Back | Leather |
| Construction | Cut-and-Sewn |
| Lining | Thermal |
| Color | Natural |
| Size | XL |
| Material | Cotton |
| Chromiumvi Free | Yes |
| Cuff | Slip-On |
| Thumb | Keystone |
| Chromium VI Free | Yes |
| Palm | Leather |
| Grade | Economy |
| Hide | Top Grain Goatskin |
| Weight | 5.51 LB |
| EAN or UPC | 616314268816 |

