- Natural Color
- Medium Glove Size
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- White thermal lining provides insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
| Thumb | Straight |
| Cuff | Slip-on |
| Glove Size | Medium |
| Hide | Top Grain Pigskin |
| Color | Natural |
| Weight | 0.36 LB |
| EAN or UPC | 616314008924 |

