- M Size
- Natural Color
description
- Used in cold weather applications including farming, construction, machine operation and refrigeration.
features
- Top Grain Pigskin leather construction provides great breathability due its porous texture, becomes softer with use and withstands moisture without stiffening
- Top Grain leather is smooth, provides durability and dexterity
- 3M™ Thinsulate™ lining provides superior insulation without the bulk of fleece
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
| Thumb | Keystone |
| Glove Size | Medium |
| Standard | Taa Comp. |
| Grade | Premium |
| Construction | Cut-and-Sewn |
| Color | Natural |
| Palm | Leather |
| Closure Type | Slip On |
| Hide | Top Grain Pigskin |
| Wash Instructions | Do Not Wash |
| Cuff | Slip-On |
| Back | Leather |
| Lining | 3M Thinsulate |
| Size | M |
| Weight | 0.33 LB |
| EAN or UPC | 616314009006 |

